Shop ZORO SELECT
See all product information
Create Account
Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 5000 PK
- Mfr # DNI-10P5-5000P
- Zoro # G8162165
product price:Â
$
290.99
/pk of 5000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
Overall Height
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DNI-10P5-5000P
- Zoro #
- G8162165
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-24
- Overall Height
- 13/32 in
- Hex Width
- 3/8 in
- Nut Height
- 13/32 in
- Fastener Thread Depth
- 3/16 in
- Dia./Thread Size
- #10-24
- Width Across Flats
- 3/8 in
- Thread Depth
- 3/16"
- For Screw Size
- #10
Description
Cap Nut, Material Grade/Class Not Applicable, Material Steel, Finish Nickel-Plated, Thread Size #10-24, Overall Height 0.406 in, Hex Width 3/8 in, System of Measurement Inch, Color Chrome, Pack Size Bulk Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.