Combination Padlock, Ctr, Black/Silver, PK2

  • Mfr # 1500T

  • Zoro # G2593796


product price:  $16.69
/pk 2, $8.35/ea

Key Features

TSA Approved
No
Number of Dials
1
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1500T
Zoro #
G2593796
UPC #
071649397202
Country of Origin
Mexico

Dimensions

Shackle Width
13/16 in
Shackle Height
3/4 in
Shackle Dia.
9/32 in
Body Thickness
3/4 in
Body Width
1 7/8 in
Body Diameter
1 7/8 in
Shackle Diameter
9/32 in

Details

TSA Approved
No
Number of Dials
1
High Security
Yes
Dial Location
Front
Padlock Body Shape
Round
Key Type
Combination
Weather Resistant
No
Shackle Material
Hardened Steel
Item
Combination Padlock
For Use With
Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers
Key Control
No
Body Material
Stainless Steel
Control Key Registration Required
No
Number of Bumpers
0
Security Level
General Security
Shackle Type
Standard Shackle
Number of Digits
Three Numbers
Lock Body Color
Silver
Dial Color
Black
Lock Body Shape
Round
Horizontal Shackle Clearance
13/16 in
Combination Type
Single Preset
Combination Style
Dial
Number of Locks in Pack
2
Features
Same Combination Opens Both Locks
Includes Lock Cover
No
Control Key Included
No
Lock Body Material
Stainless Steel
Vertical Shackle Clearance
3/4 in
Environment
Indoor
Combination Alike
Yes
Lock Body Finish
Chrome-Plated
Shackle Shape
Rounded

Description

Combination Padlock, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Body Color Silver, Control Key Registration Required No, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Material Steel, Shackle Width 13/16 in, Weather Resistant No, High Security Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.