Shop Alternate Products
This Product is Discontinued
Download CAD Files
Zoro Select
1/4 in Socket Head Cap Screw, Plain Nylon, 1 1/2 in Length, 20 PK (Discontinued)
Mfr # 3425200150
Zoro # G2594225
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4 in
- Screw Length 1 1/2 in
- Screw Head Type Cylindrical
- Drive Type Hex Socket
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.