Depressed Center Cut-Off Wheel, Type 27, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic
Mfr # 22088
Zoro # G2594243
product price:Â $5.29
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22088
Zoro #
G2594243
UPC #
699053220888
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Grit
36
Series
Saitech
Maximum Operating Speed
8,500 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Cast Iron, Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Cast Iron, Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 7 in, Overall Thickness 0.045 in, Primary Material Application Cast Iron, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Saitech, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.