This item is Discontinued.

Dayton DC Gearmotor, 178 rpm, 90V, TENV 7CK16

DC Gearmotor, 178 rpm, 90V, TENV (Discontinued)

  • Mfr # 7CK16
  • Zoro # G2594693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CK16
Zoro #
G2594693
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 31/32 in
Dimension L
8 31/32 in
Shaft Length (Dimension V)
1 1/8 in
Overall Length
10 3/32 in
Shaft Dia. (Dimension U)
3/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
178
Max. Torque
14.8 in-lb
Overhung Load
78 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
18:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.30
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Housing Material
Die Cast Aluminum
Gearmotor Enclosure
Totally Enclosed Nonventilated
Reversible Shaft Output
Yes
Gearmotor Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
No Load RPM
178
RPM Range
151 to 200
Item
Dc Gearmotor
Thermal Protection
None
Gearmotor Shaft Orientation
Right Angle
Finish
Powder Coated
Gearmotor Mounting Position
All Angle
Shaft
Single Output
Rear Shaft Encoder/Pulse Generator Mounting
No
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gear Type
Helical and Worm
Gearmotor Shaft Type
Single Right
Gearmotor Voltage
90 V DC
Replacement Brushes
23L585
Brushes
Externally Replaceable
Gear Case
Die Cast Aluminum
Insulation Class
b

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 18:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.