This item is Discontinued.

Dayton DC Gearmotor, 256 rpm, 90V, TENV 7CK14

This item is Discontinued.

Dayton

DC Gearmotor, 256 rpm, 90V, TENV (Discontinued)

Mfr # 7CK14
Zoro # G2594757
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CK14
Zoro #
G2594757
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 31/32 in
Shaft Dia. (Dimension U)
3/8 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
8 31/32 in
Overall Length
10 3/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
90VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
256
Max. Torque
10.3 in-lb
Overhung Load
78 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
12.5:1
Input HP
1/19
Bearings
Ball on Case, Ball on Motor
Full Load Amps
0.30
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Shaft Orientation
Right Angle
Gearmotor Mounting Position
All Angle
Rear Shaft Encoder/Pulse Generator Mounting
No
Thermal Protection
None
RPM Range
251 to 500
Brushes
Externally Replaceable
Replacement Brushes
23L585
Item
Dc Gearmotor
Finish
Powder Coated
Gearmotor Enclosure
Totally Enclosed Nonventilated
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Reversible Shaft Output
Yes
Shaft
Single Output
Gearmotor Rotation
CW/CCW
Gear Type
Helical and Worm
Housing Material
Die Cast Aluminum
Gear Case
Die Cast Aluminum
Gearmotor Shaft Type
Single Right
No Load RPM
256
Max. Ambient Temp.
40 Degrees C
Insulation Class
b
Gearmotor Voltage
90 V DC

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 12.5:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.