#10-24 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24210.019.0125

  • Zoro # G2595336


product price:  $7.15
/pk 100, $0.07/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U24210.019.0125
Zoro #
G2595336
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
1-1/4 in
Hole Size
7/32
Head Height
0.359 in
Head Dia.
0.359 in
Maximum Head Width
45/64 in
Recommended Hole Size
7/32 in
Head Width
0.362 in
Screw Size
#10
Maximum Head Height
15/64 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Temp. Range (F)
0 Degrees to 375 Degrees
Rockwell Hardness
B69 to B100
Thread Fit
3A/2A
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small
Minimum Temperature
0 Degrees F
Maximum Temperature
375 Degrees F
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #10-24, Fastener Length 1 1/4 in, Head Width 0.362 in, Head Height 0.359 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 45/64 in, Minimum Head Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products