This item is Discontinued.

Dayton AC Gearmotor, 360 rpm, TEFC, 220VAC 7CL34

This item is Discontinued.

Dayton

AC Gearmotor, 360 rpm, TEFC, 220VAC (Discontinued)

Mfr # 7CL34
Zoro # G2595420
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CL34
Zoro #
G2595420
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
9-3/8"
Keyway Size Type
3/16" Square x 1-1/8"
Shaft Length (Dimension V)
1.25"
Dimension L
10-17/32"
Shaft Dia. (Dimension U)
5/8"
Keyway Size
3/16" Square x 1-1/8"

Details

Item
AC Gearmotor
Gearmotor Voltage
230 V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
12.4 in.-lb.
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
360
Gearmotor Enclosure
Totally Enclosed Fan-Cooled
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
Magnetic
Gearmotor Mounting Position
All Angle
Full Load Amps
0.62
Standards
UL Recognized/CSA
Input HP
1/12
Voltage
220
RPM Range
251 to 500
Seals
Bearing
Max. Ambient Temp.
40 Degrees C
Thermal Protection
Auto
Includes
Brake, Capacitor
Gear Ratio
5:1
Rotation
Reversible
No Load RPM
360
Hz
60
Finish
Powder Coated
Reversible Shaft Output
Yes
Gear Type
Helical/Spur
Capacitor Required
5 MFD Capacitor Included
Brake
Magnetic
Shaft
Single Output
Phase
1
Overhung Load
99 lb.
Gear Case Material
Die Cast Aluminum
Insulation Class
b
Enclosure
TEFC
Motor Type
PSC
Bearings
Ball on Case, Ball on Motor
Lubrication
Grease filled
Housing
Die Cast Aluminum
Mounting
All Position
Shaft Orientation
Parallel
Application
Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC
Gears
Helical and Spur

Description

AC Gearmotor, Motor Type PSC, Rotation Reversible, Gear Ratio 5:1, Shaft Orientation Parallel, Application Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing and DVD Kiosks ETC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.