Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moody Tool Screwdriver, JIS, #000, 1.4mm 76-1663

Screwdriver, JIS, #000, 1.4mm (Discontinued)

  • Mfr # 76-1663
  • Zoro # G2596465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-1663
Zoro #
G2596465
UPC #
018018616632
Country of Origin
United States

Dimensions

Tip Size
#000
Shank Length
1-1/4"
Overall Length
4"

Details

Item
Screwdriver
Finish
Plated
Shank Shape
Round
Material
Steel

Description

Screwdriver, Tip Size #000, Overall Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.