Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.035 in Thick, 3/8 in Arbor Hole Size, Ceramic, 46 Grit

  • Mfr # 23150

  • Zoro # G2596562


product price:  $3.15
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
3/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23150
Zoro #
G2596562
UPC #
699053231501
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
46
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Saitech Ultimate Performance
Maximum Operating Speed
25,000 RPM
Diamond Knockout
No
Application
Ferrous Metal, Stainless
Bond Type
Resin
Compatible Tool Type
Die Grinder
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 46, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.035 in, Compatible Tool Type Die Grinder, Primary Material Application Stainless Steel, Steel, Series Saitech Ultimate Performance, Wheel Type Type 1, Maximum Operating Speed 25,000 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.