Connecting Roller Link, A-2 Attachment

  • Mfr # C2040ASA2CL

  • Zoro # G2597183


product price:  $17.99
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2 Conveyor
Industry Chain Size
C2040
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2040ASA2CL
Zoro #
G2597183
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Outside Pin Dia.
0.156 in
Pin Link Plate Thickness (In.)
0.060
Roller Link Plate Height
0.472 in
Roller Link Plate Height (In.)
0.472
ANSI Chain Size
C2040AS
Roller Dia. (In.)
0.312
Overall Width (In.)
0.717
Width Between Roller Link Plates
0.312 in
Pin Length
0.705 in
Inside Pin Dia.
0.156 in
Length (In.)
1.000
Pin Link Plate Thickness
0.06 in
Pin Length (In.)
0.705
Width Between Roller Link Plates (In.)
0.312
Outside Pin Dia. (In.)
0.156
Plate Height
0.472 in
Plate Thickness
0.06 in
Tab Width
0.752 in
Inside Width
19/64 in
Roller Diameter
19/64 in
Chain Overall Width
0.717 in
Tab Hole Diameter
0.142 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2 Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Connecting End to Center Line (In.)
0.380
Lubrication
SAE 10 to SAE 50
Rivet End to Center Line (In.)
0.325
Item
Attachment Link
Pin Type
Riveted
Rivet End to Center Line
0.325 in
Max. Allowable Load
150 lb
Pitch
1 in
Connecting End to Center Line
0.38 in
Temp. Range
-40 Degrees to 750 Degrees F
Type
A-2 Attachment
Material
Stainless Steel
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
150
Finish
Plain
Tab Hole Center to Center
0.374 in
Material Grade
600
Attachment Number
A-2
Heavy Series
No
Centerline to Attachment End
0.76 in
Centerline to Hole Center
0.5 in
Maximum Operating Temperature
750 Degrees F
Attachment Type
Tab
Attachment Location
One Side
Working Load Limit
595 lb
Standards
ANSI
Minimum Operating Temperature
-40 Degrees F
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin
Tab Orientation
Horizontal Outward
Link Type
Attachment Link
Chain Number
C2040
Pitch Type
Double Pitch
Number of Tab Holes
2

Description

Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Attachment Location One Side, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.