Fire Extinguisher, Class ABC, UL Rating 6A:80B:C, Rechargeable, 20 lb capacity, 20 ft Range

  • Mfr # PRO-20MP-1

  • Zoro # G2597567


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
6A:80B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-20MP-1
Zoro #
G2597567
UPC #
0047871321520
Country of Origin
Mexico

Dimensions

Cylinder Diameter
7 in
Cylinder Height
21-19/32 in
Manufacturer Warranty Length
5 yr

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
20 lb
Extinguisher Class
ABC
UL Rating
6A:80B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Dry Chemical
Standards
OSHA Hazard Communication
Maximum Discharge Distance
20 ft
Discharge Time
19 to 22 sec
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Mount Type
Bracket
Hose Included
Yes
Handle Material
Metal
Disposable
No
Pressure Type
Stored
Includes
Mount Bracket
Features
Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin
Charging
Rechargeable
Container Type
Cylinder
Included Mount Bracket
Wall Bracket
Cylinder Color
Red
Includes Mounting Hardware
Yes
Maximum Operating Pressure
195 psi
Cylinder Finish
Powder Coated
Fill Type
Charged and Filled
Market
Commercial
Products By Industry
Electrical

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 21 19/32 in, Cylinder Material Steel, Discharge Time 22 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.