Guest Chair, Black Seat, Black Back, 25 1/2" W 26" L 41" H, Fixed, Leather Seat

  • Mfr # 6GNN5

  • Zoro # G2597761


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Black
Seat Material
Leather
Overall Height
41"
Overall Width
25 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GNN5
Zoro #
G2597761
UPC #
190735542637
Country of Origin
China

Dimensions

Overall Height
41"
Overall Width
25 1/2"
Overall Depth
26"
Back Height
26 1/2"
Seat Depth
19 in
Back Width
21 in
Seat Width
20 1/2"
Seat Height
19 in
Cushion Thickness
3 in
Width
25-1/2"
Seat Thickness
3 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Leather
Back Color
Black
Back Material
Leather
Caster Type
No Casters
Frame Material
Steel
Assembled/Unassembled
Unassembled
Color
Black
Weight Capacity
275 lb.
Includes
Hardware
Frame Color
Black
Standards
ANSI, BIFMA
Assembly
Unassembled
Office Chair Style
Guest Chair
Material
Seat, Back: Leather
Product Type
Frame Chair
Style
Guest Chair
Number of Casters/Glides
0

Description

Frame Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Steel, Overall Depth 26 in, Overall Height 41 in, Overall Width 25 1/2 in, Product Type Frame Chair, Seat Color Black, Seat Depth 19 in, Seat Height 19 in, Seat Material Leather, Seat Width 20 1/2 in, Standards ANSI, BIFMA, Weight Capacity 275 lb, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable, Assembly Unassembled, Back Height 26 1/2 in, Back Width 21 in, Includes Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.