Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650592
Zoro #
G2597917
UPC #
759501113145
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 in
Details
Item
Cap Staples
For Use With
Mfr. No. 502575
Gauge
18 ga
Material
Steel
Finish
Galvanized
Pneumatic Fastener Type
Staples
Collation Configuration
Stick
Crown
3/8 in
Includes
Staples and Caps
Stick Quantity
90
Coil Quantity
280
Point Type
Chisel
Description
Cap Staples, Gauge 18 ga, Material Steel, Finish Galvanized, Point Type Chisel, Collation Configuration Stick, For Use With Mfr. No. 502575, Includes Staples and Caps, Package Quantity 1680
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.