Zoro Homepage
This item is Discontinued.
Rex Cut Mounted Point, MTX, 1/2In, 1/2In, W185 335524

Mounted Point, MTX, 1/2In, 1/2In, W185 (Discontinued)

  • Mfr # 335524
  • Zoro # G2599129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335524
Zoro #
G2599129
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Thickness
1/2 in
Spindle Dia.
1/8 in
Abrasive Shank Size
1/8 in

Details

Item
Mounted Point
Shape
W185
Grade
MTX
Abrasive Material
Aluminum Oxide
Grit
80
Max. RPM
34,500
Abrasive Shank Type
1/8"
Packaged In
Box

Description

Mounted Point, Abrasive Material Aluminum Oxide, Grit 80, Shape W185, Grade MTX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.