Depressed Center Wheel, 1/4" Thick, Aluminum Oxide (Discontinued)
- Mfr # 250044
- Zoro # G2599731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250044
Zoro #
G2599731
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/4 in
Arbor Size
7/8 in
Diameter
5 in
Details
Item
Depressed Center Wheel
Abrasive Material
Aluminum Oxide
Max. RPM
12,200
Application
Ferrous Metal
Grade
GFX
Wheel Type
Cutting
Grit
80
Description
Depressed Center Wheel, Abrasive Material Aluminum Oxide, Grit 80, Wheel Type Cutting, Grade GFX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.