This item is Discontinued.

Dayton DC Gearmotor, 124 rpm, 12V, TENV 7CT93

This item is Discontinued.

Dayton

DC Gearmotor, 124 rpm, 12V, TENV (Discontinued)

Mfr # 7CT93
Zoro # G2600068
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CT93
Zoro #
G2600068
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Dimension L
8 15/32 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Shaft Length (Dimension V)
1 1/4 in
Overall Length
9 23/32 in
Shaft Dia. (Dimension U)
5/8 in
Keyway Size
3/16" Square x 1-1/8"

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
124
Max. Torque
45.8 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
25:1
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Full Load Amps
3.00
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Shaft
Single Output
Finish
Powder Coated
Gearmotor Shaft Type
Single
Gear Case
Die Cast Aluminum
Gearmotor Shaft Orientation
Parallel
Gearmotor Enclosure
Totally Enclosed Nonventilated
Max. Ambient Temp.
40 Degrees C
Housing Material
Die Cast Aluminum
Item
Dc Gearmotor
Insulation Class
b
No Load RPM
124
Gearmotor Mounting Position
All Angle
Replacement Brushes
23L586
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Thermal Protection
None
Gear Type
Helical and Spur
Brushes
Externally Replaceable
Reversible Shaft Output
Yes
Gearmotor Voltage
12 V DC
Rear Shaft Encoder/Pulse Generator Mounting
No
RPM Range
101 to 150
Gearmotor Rotation
CW/CCW

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 25:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.