This item is Discontinued.

Dayton DC Gearmotor, 43 rpm, 24V, TENV 7CU20

This item is Discontinued.

Dayton

DC Gearmotor, 43 rpm, 24V, TENV (Discontinued)

Mfr # 7CU20
Zoro # G2600293
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CU20
Zoro #
G2600293
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 15/32 in
Dimension L
8 15/32 in
Overall Length
9 23/32 in
Shaft Length (Dimension V)
1 1/4 in
Keyway Size Type
3/16 in Square x 1 1/8 in
Keyway Size
3/16" Square x 1-1/8"
Shaft Dia. (Dimension U)
5/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
43
Max. Torque
118.0 in-lb
Overhung Load
132 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
75:1
Input HP
1/8
Bearings
Ball on Case, Ball on Motor
Full Load Amps
2.40
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gearmotor Mounting Position
All Angle
Gearmotor Voltage
24 V DC
Brushes
Externally Replaceable
Insulation Class
b
Reversible Shaft Output
Yes
Replacement Brushes
23L586
Finish
Powder Coated
Gearmotor Rotation
CW/CCW
Gearmotor Shaft Orientation
Parallel
Gearmotor Enclosure
Totally Enclosed Nonventilated
RPM Range
31 to 50
Item
Dc Gearmotor
Shaft
Single Output
No Load RPM
43.3
Gearmotor Shaft Type
Single
Gear Type
Helical and Spur
Housing Material
Die Cast Aluminum
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Rear Shaft Encoder/Pulse Generator Mounting
No
Max. Ambient Temp.
40 Degrees C
Thermal Protection
None
Gear Case
Die Cast Aluminum

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 75:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.