Spiral Flute Tap, Modified Bottoming 2 Flutes

  • Mfr # 2905600

  • Zoro # G2601216


product price:  $46.99
/ea

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2905600
Zoro #
G2601216
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-3/4"
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
7/16"
Tap Thread Size
#2-56
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
75% Thread Drill Size
1.73
65% Thread Drill Size
1.80 mm
Square Size
0.1090 in
Shank Length
1 1/4 in
Thread Size
#2-56
55% Thread Drill Size
#49
Size
#2
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
290
Features
The Original in Do It All in Spiral Flute Tap, Good for All Materials
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Material Grade - Machining
290, Vanadium High Speed Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit
H2
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Threads per Inch
56
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Primary Material Application
Steel
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
List Number
290
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.