1/4" Drive Hex Bit Set, SAE, 4 pcs

  • Mfr # J4770-11

  • Zoro # G2602056


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
4
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4770-11
Zoro #
G2602056
UPC #
662679220273
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1 7/8 in
Tip Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Insert Length
1 in
Tip Size Range
1/2 in to 9/16 in
Tip Size - Minimum
1/2 in
Tip Size - Maximum
9/16 in

Details

Item
Hex Bit Set
Number of Pieces
4
Finish
Full Polish
Measurement Type
SAE
SAE or Metric
SAE
Includes
(11) Bit Socket Hex Bit 1/4" Drive 1/16", 1/4", 1/8", 3/16", 3/32", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"; (2) Socket Bars 9", Socket Clips 1/4" DR
Drive Type
Square
Sockets Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Tip Type
Hex
Tether Capable
Tether Capable
Material
Alloy Steel
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Non-Sparking
No
Tether Ready
No
Replaceable Insert
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert

Description

The Proto J4770-11 1/4 in. Drive Hex Bit Set is a comprehensive set of hex bits that will help you tackle your job with ease. These hex bits are specially designed to work with the standard square drive sockets, so they can fit into various applications and product categories. This 4-piece bit socket set has hex tips ranging from 1/16" to 9/64". The full polish finish helps to prevent rusting, while the square drive ensures secure fastening every time. Each bit has an overall length of 1 7/8 in., which makes them ideal for working on different sizes of screws and bolts. Whether you are a professional or hobbyist, the Proto J4770-11 1/4 in. Drive Hex Bit Set will definitely come in handy when tackling your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.