This item is Discontinued.

Zoro Select O-Ring, Dash 475, Buna N, 0.27 In., PK2 1KUA9

O-Ring, Dash 475, Buna N, 0.27 In., PK2 (Discontinued)

  • Mfr # 1KUA9
  • Zoro # G2602101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1KUA9
Zoro #
G2602101
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
26"
Actual Inside Dia.
25.940"
Nominal Outside Dia.
26-1/2"
Nominal Width
1/4 in
Actual Outside Dia.
26.490"
Actual Width
0.275"

Details

Item
O-ring
Dash Number
475
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna N
Durometer
70 Shore A
Color
Black
Metal Detectable
No
Meets/Exceeds
SAE J200, ASTM D2000
Temp. Range
-40 Degrees to 250 Degrees F
FDA Approved
No
X-Ray Detectable
No
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
Material
Buna N

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 26 in, Nominal Width 1/4 in, Actual Inside Dia. 25.940 in, Actual Width 0.275 in, Dash Number 475, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 26 1/2 in, Actual Outside Dia. 26.490 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.