Haz Loc CFL Pendant Fixture, 32W (Discontinued)
- Mfr # MLAF322G2NBU
- Zoro # G2602299
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLAF322G2NBU
Zoro #
G2602299
UPC #
-
Country of Origin
Unknown
Dimensions
Width
12 1/16 in
Length
12 1/16 in
Height
9 3/16 in
Overall Width
12 1/8 in
Overall Height
9 1/4 in
Overall Length
12 1/8 in
Description
Hazardous Location HPS Fixture, Hazardous and Wet Locations Fixture Type, Fluorescent Lamp Type, Lamp Quantity 1, Lamp Watts 32 W, Fixture Wattage 32, Voltage 120 to 277V AC, No Lamp Included, Ambient Temp. Range 0 Degrees to 131 Degrees F, Housing Material Aluminum, Gray Housing Finish, Finish Epoxy Powder Coated, Pendant Mounting, Length 12 1/16 in, Height 9 3/16 in, Includes Globe, Width 12 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.