This item is Discontinued.

No Product Image Available

Explosionproof MHPS Ceiling Fixture, 175W (Discontinued)

  • Mfr # CPC1775MT
  • Zoro # G2602350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPC1775MT
Zoro #
G2602350
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 in
Height
21 5/8 in
Width
12 in
Overall Length
12 in
Overall Width
12 in
Overall Height
21 5/8 in

Details

Item
Explosionproof PSMH Fixture
Includes
(4) Hubs, (3) Close-Up Plugs
Standards
NEC
Housing Finish
Epoxy Powder Coated
Mounting
Ceiling
Ambient Temp. Range
0 Degrees to 131 Degrees F
Lamp Type
Metal Halide
Fixture Wattage
175
Lamp Quantity
1
Housing Material
Aluminum
Fixture Type - Decorative and Surface Mount Fixtures
Explosion Proof Pendant
Lamp Included
No
Fixture Type
Explosionproof, Dust-Ignitionproof, Groups C and D Applications
Voltage
120 to 277V AC
Finish
Epoxy Powder Coated
Lamp Watts
175 W
Safety Rating
Class I, Groups D, Class II, Divisions 1 and 2, Groups E, F, G, Class III
For Bulb Base Type
Mogul
Housing Color
Gray
Lighting Technology
HID
Min. Ambient Temp.
0 Degrees F
Max. Ambient Temp.
131 Degrees F
Fixture Voltage
120/208/240/277V AC
For Number of Bulbs
1
For Bulb Type
Metal Halide
Number of Bulbs
0
Mounting Location
Ceiling
Series
Code Master 2
Max. Fixture Wattage
175 W

Description

Explosionproof PSMH Fixture, Explosionproof, Dust-Ignitionproof, Groups C and D Applications Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Lamp Watts 175 W, Fixture Wattage 175, Voltage 120 to 277V AC, No Lamp Included, Ambient Temp. Range 0 Degrees to 131 Degrees F, Housing Material Aluminum, Epoxy Powder Coated Housing Finish, Finish Epoxy Powder Coated, Ceiling Mounting, Length 12 in, Height 21 5/8 in, Includes (4) Hubs, (3) Close-Up Plugs, Width 12 in, NEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.