Colorless Acrylic Sheet Stock 24" L x 24" W x 0.093" Thick

  • Mfr # BULK-PS-ACR-5

  • Zoro # G2602853


product price:  $14.79
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.093"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACR-5
Zoro #
G2602853
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.093"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.093"
Length
24"
Width
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Clear
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Material Type
Standard Grade
Plastic Properties
Transparent
Thickness Tolerance
+/-10%
Material Color Family
Clear
Tensile Strength
11,030 psi
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 170 Degrees F
Material
Acrylic
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
UV Resistant
Yes
Minimum Temperature
32 Degrees F
Water Absorption
0.4 %
Machinability
Not Rated
Plastic Clarity
Clear
Wear Factor
Fair
Grade
Standard
Tensile Strength Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Poor
Maximum Temperature
170 Degrees F
Impact Strength
0.28 ft-lb/in
Shape
Square
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 170 Degrees F
Friction Coefficient
Not Rated
Backing Type
No Backing
Standards
Not Rated
Plastic Density
0.043 lb/cu in
Fabrication
Extruded
Elongation
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Light Transmission
93 %
FDA Compliance
Not FDA Compliant
Weight
3.83 lb
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - BULK-PS-ACR-5 is a standard grade acrylic sheet stock, commonly used due to its adaptability and endurance in a variety of industrial applications. This clear plastic sheet may be manipulated into various shapes based on project-specific needs. It is noted for having some level of resistance against corrosion and chemicals, making it suitable for environments where exposure to such substances is possible.

  • Material: Made from Acrylic material which influences properties such as strength, flexibility, transparency and resistance to heat and chemicals.
  • Machinability: Good machinability allows this plastic sheet to be easily cut or shaped using industrial tools without causing damage.
  • Temperature Range: The specified operational temperature range is between 32 Degrees F to 170 Degrees F. It's designed with an aim to retain its structure within this range.
  • Tensile Strength: With a reported tensile strength of 11,030 psi (pounds per square inch), this plastic sheet has been tested under significant stress conditions.
  • UV Resistant: Yes - This characteristic suggests potential suitability for outdoor use where exposure to ultraviolet radiation may occur. However, effects such as degradation or discoloration over time due to sunlight cannot be completely ruled out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.