This item is Discontinued.

Norton Abrasives Arbor Mount Flap Disc, 7in, 80, Medium 63642536161

Arbor Mount Flap Disc, 7in, 80, Medium (Discontinued)

  • Mfr # 63642536161
  • Zoro # G2603027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642536161
Zoro #
G2603027
UPC #
-
Country of Origin
Unknown

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Medium
Grit
80
Series
Red Heat R961
Item
Arbor Mount Flap Disc
Operating Speed (RPM)
8600 RPM
Max. RPM
8600
Backing Material
Fiberglass

Description

Arbor Mount Flap Disc, Abrasive Material Ceramic, Grade Medium, Backing Material Fiberglass, Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.