Festoon System Kit, C-Track, 30 Ft, Flat

  • Mfr # 7CZ30

  • Zoro # G2603531


product price:  $2,930.56
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.

Key Features

Overall Length (Ft.)
30
Cable Size (In.)
1.38 x 2.13
Type
C-Track
Cable Type
Flat
Min. Cable/Hose Required (Ft.)
53 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CZ30
Zoro #
G2603531
UPC #
-
Country of Origin
China

Dimensions

Overall Length (Ft.)
30
Cable Size (In.)
1.38 x 2.13
Wheel Tread Dia. (In.)
94/100 in
Minimum Track Length
30 ft
Maximum Track Length
30 ft
Trolley Wheel Diameter
0.9 in

Details

Item
Festoon System Kit
Type
C-Track
Cable Type
Flat
Min. Cable/Hose Required (Ft.)
53 ft
Trolley Capacity (Lbs.)
40 lb
Number of Trolleys
6
Includes
(3) C track, End Stop, End Clamp,(2) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(5) Intermediate Car ,(7) Hanger
Maximum Trolley Capacity
40 lb
Min Cable/Hose Required
53 ft
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Max Compatible Flat Cable Ht
1.38 in
Min Compatible Flat Cable Widt
2.13 in
Min Compatible Flat Cable Ht
1.38 in
Compatible Cable Type
Flat
Track Type
C-Track
Number of Trolleys Included
6
Max Compatible Flat Cable Widt
30 in

Description

Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 30 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 53 ft, Minimum Track Length 30 ft, Number of Trolleys Included 6, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in, Minimum Compatible Flat Cable Width 2.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.