Festoon System Kit, C-Track, 90 Ft, Flat
Mfr # 7CZ36
Zoro # G2603601
product price:Â $1,575.99
/eaKey Features
Cable Size (In.)
1.38 x 2.13
Overall Length (Ft.)
90
Type
C-Track
Min. Cable/Hose Required (Ft.)
119 ft
Cable Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7CZ36
Zoro #
G2603601
UPC #
-
Country of Origin
China
Dimensions
Cable Size (In.)
1.38 x 2.13
Overall Length (Ft.)
90
Wheel Tread Dia. (In.)
94/100 in
Trolley Wheel Diameter
0.9 in
Maximum Track Length
90 ft
Minimum Track Length
90 ft
Details
Item
Festoon System Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
119 ft
Cable Type
Flat
Number of Trolleys
17
Trolley Capacity (Lbs.)
40 lb
Includes
(9) C Track, End Stop, End Clamp,(8) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(16) Intermediate Car ,(19) Hanger
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Compatible Cable Type
Flat
Max Compatible Flat Cable Ht
1.38 in
Track Type
C-Track
Number of Trolleys Included
17
Min Compatible Flat Cable Widt
2.13 in
Min Compatible Flat Cable Ht
1.38 in
Min Cable/Hose Required
119 ft
Maximum Trolley Capacity
40 lb
Max Compatible Flat Cable Widt
90 in
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 90 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 119 ft, Minimum Track Length 90 ft, Number of Trolleys Included 17, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height 1.38 in, Maximum Compatible Flat Cable Height 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.