Festoon System Kit, C-Track, 70 Ft, Round
Mfr # 7CZ43
Zoro # G2603671
product price:Â $5,948.90
/ea
Free Shipping & Returns
Key Features
Overall Length (Ft.)
70
Cable Size (In.)
.97 to 1.4
Type
C-Track
Min. Cable/Hose Required (Ft.)
94 ft
Cable Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7CZ43
Zoro #
G2603671
UPC #
-
Country of Origin
China
Dimensions
Overall Length (Ft.)
70
Cable Size (In.)
.97 to 1.4
Wheel Tread Dia. (In.)
94/100 in
Minimum Track Length
70 ft
Maximum Track Length
70 ft
Trolley Wheel Diameter
0.9 in
Details
Item
Festoon System Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
94 ft
Cable Type
Round
Trolley Capacity (Lbs.)
40 lb
Number of Trolleys
13
Includes
(7) C track, End Stop, End Clamp,(6) Joint Bracket,(2) End Cap, Tow Bar, Lead Car,(12) Intermediate Car ,(15) Hanger
Included Components
C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar
Min Compatible Round Cable Dia
0.97 in
Track Type
C-Track
Max Compatible Round Cable Dia
1.4 in
Min Cable/Hose Required
94 ft
Number of Trolleys Included
13
Maximum Trolley Capacity
40 lb
Compatible Cable Type
Round
Description
Festoon System Kit, Compatible Cable Type Round, Included Components C Track, End Stops, Clamps, Hangers, Intermediate Cars, Joint Brackets, Lead Cars, Tow Bar, Maximum Track Length 70 ft, Maximum Trolley Capacity 40 lb, Minimum Cable/Hose Required 94 ft, Minimum Track Length 70 ft, Number of Trolleys Included 13, Track Type C-Track, Trolley Wheel Diameter 0.9 in, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.