Festoon Track Kit, C-Track, L 70 Ft
Mfr # 7CZ61
Zoro # G2603793
product price:Â $776.99
/ea
Free Shipping & Returns
Key Features
Overall Length (Ft.)
70
Type
C-Track
Min. Cable/Hose Required (Ft.)
94 ft
Includes
(7) C Track, End Stop, End Clamp,(6) Joint Bracket,(2) End Cap,(15) Hanger
Accessory Kit Type
Festoon Track Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7CZ61
Zoro #
G2603793
UPC #
-
Country of Origin
China
Dimensions
Overall Length (Ft.)
70
Track Length
70 ft
Details
Item
Festoon Track Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
94 ft
Includes
(7) C Track, End Stop, End Clamp,(6) Joint Bracket,(2) End Cap,(15) Hanger
Accessory Kit Type
Festoon Track Kit
Min Cable/Hose Required
94 ft
Included Components
C Tracks, End Stops, Clamps, Hangers, Joint Brackets
Description
Festoon Track Kit, Accessory Kit Type Festoon Track Kit, Included Components C Tracks, End Stops, Clamps, Hangers, Joint Brackets, Minimum Cable/Hose Required 94 ft, Track Length 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.