Festoon Track Kit, C-Track, L 90 Ft

  • Mfr # 7CZ63

  • Zoro # G2603881


product price:  $7,129.68
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Length (Ft.)
90
Type
C-Track
Min. Cable/Hose Required (Ft.)
119 ft
Includes
(9) C Track, End Stop, End Clamp,(8) Joint Bracket,(2) End Cap,(19) Hanger
Track Length
90 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CZ63
Zoro #
G2603881
UPC #
-
Country of Origin
China

Dimensions

Overall Length (Ft.)
90
Track Length
90 ft

Details

Item
Festoon Track Kit
Type
C-Track
Min. Cable/Hose Required (Ft.)
119 ft
Includes
(9) C Track, End Stop, End Clamp,(8) Joint Bracket,(2) End Cap,(19) Hanger
Min Cable/Hose Required
119 ft
Included Components
C Tracks, End Stops, Clamps, Hangers, Joint Brackets
Accessory Kit Type
Festoon Track Kit

Description

Festoon Track Kit, Accessory Kit Type Festoon Track Kit, Included Components C Tracks, End Stops, Clamps, Hangers, Joint Brackets, Minimum Cable/Hose Required 119 ft, Track Length 90 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.