This item is Discontinued.

Norton Abrasives Fiber Disc, med, 7x7/8, 24G, PK25 66261141327

Fiber Disc, med, 7x7/8, 24G, PK25 (Discontinued)

  • Mfr # 66261141327
  • Zoro # G2603982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261141327
Zoro #
G2603982
UPC #
662611413275
Country of Origin
Unknown

Dimensions

Mounting Hole Size
7/8"
Disc Dia.
7"

Details

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Y
Max. RPM
8600
Series
Red Heat
Item
Fiber Disc
Grit
24
Color
Green
Grade
Extra Coarse
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 24, Series Red Heat, Color Green, Grade Extra Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.