Coppertop AA Alkaline Battery, 1.5V DC, PK4

  • Mfr # MN1500B4Z

  • Zoro # G2604147


product price:  $6.15
/pk 4, $1.54/ea

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
AA
Min. Operating Temp.
-4 Degrees F
Diameter
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MN1500B4Z
Zoro #
G2604147
UPC #
041333415017
Country of Origin
Multiple

Dimensions

Battery Size
AA
Diameter
0.6 in
Height
1.9 in
Overall Height
2 in

Details

Item
Battery
Standard Battery Pack Size
4
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
130 Degrees F
Standard Battery Series
Duracell CopperTop
Capacity - Batteries
2,900 mAh
Shelf Life
10 yr
Standards
ANSI -15A, IEC-LR6
Application
Multipurpose
Color
Black
Compatibility
Toys, Radios, Pagers, Lanterns, Cameras, Flashlights, Recorders, CD players, Calculators, Door Locks, Smoke Alarms, Electronic Games, Medical Equipment
Recycled
No

Description

Battery, AA, Premium, Capacity - Batteries 2,900 mAh, Standard Battery Series CopperTop, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 10 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.