Thomson
Pillow Block, 1.500 In Bore, 4.000 In L
Mfr # FNYBUPBO24ALLS
Zoro # G2604944
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum
- Self-Alignment Self-Aligning
- Overall Width (In.) 4.75 in
- Dimension H 1.75 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L TWN16
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L SSUTWNO20
- THOMSON Pillow Block, 0.625 In Bore, 1.750 In L SSUPBO10
- THOMSON Pillow Block, 12 mm Bore, 39 mm L SPPBOM12
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L SSUPBO20
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L SPB20OPN
- THOMSON Linear Bearing, Seal, External, Accessory, 1.5 In, Closed, Adjustable ADJS1500
- THOMSON Pillow Block, 20 mm, 104 mm L SPTWNM20
- THOMSON Pillow Block, 0.750 In Bore SSUTWN12
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L SSUPBO8
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L 6870
- Thomson Linear Bearings & Guides