Blank Tubing, 1/2 in, 100 ft, Black
Mfr # T63-100
Zoro # G2605084
product price:Â $17.59
/eaKey Features
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Features
100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Material
Polyethylene
Color
Black; Green
Material of Construction
UV-Resistant Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T63-100
Zoro #
G2605084
UPC #
077985003777
Country of Origin
Mexico
Dimensions
Overall Length
100 ft
Diameter
1/2 in
Details
Item
Tubing
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Features
100 ft Length, 3/64 in Wall Thickness, 5/8 in Outiside Diameter, 60 Max psi
Material
Polyethylene
Color
Black; Green
Material of Construction
UV-Resistant Polyethylene
Product Type
Blank Tubing
Compatible Product Type
1/2 in Emitter Tubing
Description
Tubing, Product Type Blank Tubing, Compatible Product Type 1/2 in Emitter Tubing, Material Polyethylene, Color Black; Green, Diameter 1/2 in, Overall Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.