Bolt, Brass, Brass, Positive/Negative

  • Mfr # 30500

  • Zoro # G2606414


product price:  $9.55
/ea

Key Features

For Use With
Side Mount Terminal Batteries
Color
Brass
Connection Material
Brass
Connection Type
Bolt
Stud Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30500
Zoro #
G2606414
UPC #
010054305006
Country of Origin
China

Dimensions

Stud Size
3/8"-16
Length
1 13/16 in

Details

Item
Bolt
For Use With
Side Mount Terminal Batteries
Color
Brass
Connection Material
Brass
Connection Type
Bolt
Connection
Bolt
Features
0.250 in Long Battery Insert, 0.960 in Stud Length, 3/8 in - 16 in Coupler Thread, 5/8 in Hex, Fits Double Cables, GM Truck, Replaces the Standard Bolt in the Battery Terminal with a Threaded Stud
Polarity
Negative, Positive
Type
Double Cable Side Terminal Bolt and Nut
Attachment Type
Side
Connector Type
Positive/Negative
Material
Brass
Compatible Product Type
Side Mount Terminal Batteries
Housing Material
Brass

Description

Double Cable Side Terminal Bolt, Gm Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.