3 Piece Kraft 2 Plastic Grip Plier Set Dipped Handle

  • Mfr # 00 20 08 US2

  • Zoro # G2608453


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
8 in Chain Nose Plier, 8 in High Leverage Diagonal Cutting Plier, 10 in Water Pump Plier
Plier Material
Steel
Features
Parallel Jaws
Overall Length
8 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00 20 08 US2
Zoro #
G2608453
UPC #
843221005511
Country of Origin
Germany

Dimensions

Overall Length
8 in, 10 in
Jaw Length
2 7/8 in
Jaw Width
3/4 in
Tip Width
1/8 in
Jaw Thickness
3/8 in
For Maximum Wire Diameter
0.171875 in
Tip Thickness
3/32 in

Details

Item
Plier Set
Number of Pieces
3
Includes
8 in Chain Nose Plier, 8 in High Leverage Diagonal Cutting Plier, 10 in Water Pump Plier
Plier Material
Steel
Features
Parallel Jaws
Handle Style
Dipped
Handle Color
Red
Plier Product Group
Plier Sets
Insulated
No
Tip Angle
25 Degrees
Finish
Atramentized
Jaw Bend
25 Degrees
Container Type
Plastic Pack
Tether Ready
No
Cutting Capacities
1/8 in (Hard Wire), 1/8 in (Medium-Hard Wire), 11/64 in (Medium-Hard Wire), 3/32 in (Hard Wire), 3/32 in (Piano Wire)
Number of Pliers
3
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Manufacturer Model Numbers of Pliers Included
26 11 200, 74 21 200, 87 01 250
ESD-Safe
No
Nose Shape
Half Round (Hose Grip)
For Use With
Nuts, Pipes, Wires
Plier Types
Diagonal, Long Nose, Tongue & Groove
Jaw Shape
Chain Nose
Jaw Opening Type
Manual
Series
Kraft 2
Grip Material
Plastic
Pliers Included
10 in Water Pump Pliers, 8 in High Leverage Diagonal Cutter, 8 in Side Cutter

Description

The KNIPEX 00 20 08 US2 3 Piece Kraft 2 Pliers Set is a handy set of pliers that you can use for various jobs. These are professional-grade tools, so they are durable and dependable. They have high leverage, parallel jaws with polished tips to provide grip on flat surfaces. The three pieces in this set are 8", 8" and 10" long respectively. The red handles offer better grip when working in wet conditions. This plier set comes with a tether cap, making it convenient to carry around wherever you go. When you need reliable pliers that are designed for daily use, the KNIPEX 00 20 08 US2 3 Piece Kraft 2 Plier Set will definitely meet your needs.

Restrictions

WARNING: This product can expose you to chemicals including Tris(2,3-dibromopropyl)phosphate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.