Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261133860
Zoro #
G2609546
UPC #
662611338608
Country of Origin
Unknown
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
9-1/8"
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Max. RPM
6600
Grade
Fine
Backing Material
Fiber
Grit
100
Item
Fiber Disc
Color
Brown
Vacuum Hole Design
Non-Vacuum
Series
F226
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 100, Series F226, Color Brown, Grade Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.