Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C7232A1008
Zoro #
G2609887
UPC #
0
Country of Origin
Mexico
Dimensions
Width (In.)
3-11/16
Height (In.)
5-1/16
Depth (In.)
2
Details
Item
CO2 Sensor
Includes
Display
Color
White
Type
Wall Mount
Sensor Type
Non-Dispersive Infrared (NDIR)
Input Voltage
24
For Use With
HVAC Controllers
Operating Temp. Range (F)
32 to 122
Description
CO2 Sensor, Includes Display, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.