Cordless Jig Saw Kit, 20.0V, 2.0Ah

  • Mfr # DCS331B/DCB203

  • Zoro # G2610181


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital
Strokes per Minute
0 to 3000
Length of Stroke
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS331B/DCB203
Zoro #
G2610181
UPC #
885911262316
Country of Origin
Multiple

Dimensions

Length of Stroke
1 in
Tool Length
11 1/4 in
Stroke Length
1 in
Overall Length
11 1/4 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank
Cutting Action
Orbital
Strokes per Minute
0 to 3000
Features
Adjustable Dust Blower, Anti Slip Grip, Keyless Blade Change
Series
20V Max
Tool Weight
5.4 lb
Battery Pack Replacement
21RV46
Brushless Motor
No
Bevels To
45 Degrees
Item
Jigsaw
Item - Cordless Jig Saws
Cordless Jig Saw
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
Li-Ion
Battery Included
21RV46
Speed Control
Variable
Battery Capacity
(1) 2.0 Ah
Includes
(2) Blades
Shoe Design
Fixed
Voltage
20 V DC
Included Charger
No
Corded/Banded
Cordless
Handle Type
Top Handle
Stroke Type
Orbital
Number of Batteries Included
1
Variable Speed
Yes
Battery Series
20V MAX*
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Max. Strokes per Minute
3,000 stroke/min
Blade Shank Type
T-Shank
Throttle Type
Variable-Speed Trigger
Min. Strokes per Minute
0 stroke/min
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Power Source
Cordless
Motor Type
Brushed
Stroke Rate - Maximum
3,000 stroke/min
Stroke Rate - Minimum
0 stroke/min
Includes Battery
Battery Included

Description

Jigsaw, Voltage 20 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 3,000 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.