Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Safety Technology International Clock and Bell Guard, SS Wire, Surface STI-9632-SS

Clock and Bell Guard, SS Wire, Surface (Discontinued)

  • Mfr # STI-9632-SS
  • Zoro # G2610237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-9632-SS
Zoro #
G2610237
UPC #
662950963219
Country of Origin
China

Dimensions

Depth
6 in
Height
16 1/2 in
Width
16 1/2 in
Diameter
16 1/2 in

Details

Item
Clock and Bell Guard
Color
Natural
Material
Stainless Steel Wire
Mounting
Surface
For Use With
Clocks, Bells
Back
Open
Indoor/Outdoor
Indoor, Outdoor
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware

Description

Clock and Bell Guard, Open Back, Indoor, Outdoor, Color Natural, Material Stainless Steel Wire, Mounting Surface, Width 16 1/2 in, Depth 6 in, Height 16 1/2 in, Diameter 16 1/2 in, For Use With Clocks, Bells, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.