Piano Hinge, Stainless Steel, Full Surface Mounting, 3/4 in Leaf W x 72 in Leaf H, Stainless steel

  • Mfr # 4PB26

  • Zoro # G2610431


product price:  $27.99
/ea

Key Features

Material
Stainless Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB26
Zoro #
G2610431
UPC #
190735045336
Country of Origin
Multiple

Dimensions

Door Leaf Width
3/4 in
Door Leaf Height
72 in
Door Leaf Thickness
0.04 in
Frame Leaf Width
3/4 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.04 in
Pin Dia.
3/32 in
Overall Knuckle Height
1/2 in
Overall Width
1 1/2 in
Length
6 ft
Width
1-1/2"
Hinge Length
6 ft
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Stainless steel
Holes per Leaf
0
Holes
Without
Features
Can Be Cut to Size With A Hacksaw
Hardware
Not included
Pin Type
Nonremovable
Pin Material
Steel
Orientation
Non Handed
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Stainless Steel
Mounting Style
Full Surface
Includes Hardware
Hardware Not Included
Number of Holes per Leaf
0
Resistance Properties
Corrosion-Resistant
Removable Pin
No
Range of Motion - Maximum
180 Degrees

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.