M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK

  • Mfr # M55300.060.0040

  • Zoro # G2611192


product price:  $5.99
/pk 10, $0.60/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Fastener Length
40 mm
Drive Size
#3
Material
316 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M55300.060.0040
Zoro #
G2611192
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
40 mm
Drive Size
#3
Head Dia.
11 mm
Head Height
3.3 mm
Head Width
11.3 mm
Screw Size
M6
Maximum Head Width
11.3 mm
Maximum Head Height
3.3 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 965A, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Pitch
1 mm
Thread Type
Coarse
Thread Fit
6g
Pack Size
Small
Type
Machine Screw
Material Grade/Class
316

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 40 mm, Head Width 11.3 mm, Head Height 3.3 mm, Drive Size #3, Tensile Strength 72,500 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Type Machine Screw, Maximum Head Width 11.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.3 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.