Black, Silver Direct Line 64 oz Automatic Coffee Brewer

  • Mfr # 12950.0212

  • Zoro # G2612023


product price:  $1,135.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Line
Capacity
64 oz
Brewing Capacity
3.9 gph
Warming Stations
3
Electrical
120V, 15 A, 1500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12950.0212
Zoro #
G2612023
UPC #
72504012278
Country of Origin
United States

Dimensions

Depth (In.)
17 3/4 in
Height (In.)
17 in
Width (In.)
16 1/2 in
Overall Height
17 1/4 in
Overall Width
16 3/8 in
Overall Depth
21 3/8 in

Details

Item
Automatic Coffee Brewer
Type
Direct Line
Capacity
64 oz
Brewing Capacity
3.9 gph
Warming Stations
3
Electrical
120V, 15 A, 1500 W
Material
Plastic, Stainless Steel
Color
Black, Silver
Standards
NSF Certified, UL Listed
Plug
3-Prong
Plumbing Required
Yes
Includes
Cord
Features
Low Profile, Funnel Deflects Hot Liquids Away from Hand
Voltage
120V AC
Product Type
Coffee Brewer
Wattage
1,670 W
Power Source
Electric
Number of Cups Produced
62
Number of Warmers
3
Maximum Brewing Capacity
64 fl oz
Brewing Rate
3.9 gph
Includes Service and Holding
No
Water Inlet
1/4 in Male Flare Fitting
Water Faucet
Yes
Plug Type
5-15P
Current
13.9 A

Description

Automatic Coffee Brewer, Brewing Rate 3.9 gph, Maximum Brewing Capacity 64 fl oz, Number of Cups Produced 62, Overall Height 17 1/4 in, Overall Width 16 3/8 in, Overall Depth 21 3/8 in, Color Black, Silver, Type Direct Line, Number of Warmers 3, Plumbing Required Yes, Wattage 1,670 W, Current 13.9 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type 5-15P, Water Inlet 1/4 in Male Flare Fitting, Material Plastic, Stainless Steel, Product Type Coffee Brewer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.