Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, 80 Wipe Canister, 7x8 in Wipes, Nonwoven Fiber, Lemon & Lime Blossom, PK6

  • Mfr # REC 84251

  • Zoro # G2613152


product price: $36.59
/pk 6, $6.10/ea

Key Features

Material
Nonwoven Fiber
Color
White
Sheet Size
7 1/4 in x 7 in
Container Type
Canister
Number of Sheets
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC 84251
Zoro #
G2613152
UPC #
019200842518
Country of Origin
United States

Dimensions

Sheet Size
7 1/4 in x 7 in
Roll Length
7.25"
Length
7.25"
Width
7"
Dispenser Width
7"
Container Size
80 ct
Sheet Length
7 1/4 in
Sheet Width
7 in

Details

Item
Disinfecting Wipes
Material
Nonwoven Fiber
Color
White
Container Type
Canister
Number of Sheets
80
Ply
1
Series
No Series
Fragrance
Lemon and Lime Blossom
Primary Chemical
Quat
Wipes per Container
80
Cleaner Chemical Product Grouping
Disinfectant
Standards
EPA Registered
Wet Contact Time
10 seconds to 4 min
Wipes Application
Disinfecting/Sanitizing
Cleaner Form
Wipes
Includes Chemical
Alkyl (50%C14, 40%C12, 10%C16) Dimethyl Benzyl Ammonium Chlorides
Application
Disinfecting/Sanitizing
Packaging Type
Canister
Dispenser Material
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Net Weight
10.5 lb
Refill Type
Canister
Dispenser Product Grouping
Canister
VOC Content
0%
Paper Towel Type
Disinfecting Wipes
EPA Registered
Yes
EPA Registration Number
777-114
Disposable/ Reusable
Disposable
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
E-coli, H1N1, MRSA, Salmonella
NSF Rating
Not Rated

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens E. coli, H1N1, MRSA, Salmonella, Wet Contact Time 10 seconds to 4 min, Canister, Container Size 80 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 7 1/4 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Lemon and Lime Blossom, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 777-114, NSF Rating Not Rated, Product Series No Series, Sheet Length 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.