Cordless Circular Saw Kit, 36.0V

  • Mfr # XSR01PT + BL1850B-2

  • Zoro # G2613727


product price:  $762.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 V DC
Blade Dia.
7 1/4 in
Includes
Charger, Saw Blade, Tool Bag
Features
Brushless Motor, Electric Brake, Built-In Dust Blower
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSR01PT + BL1850B-2
Zoro #
G2613727
UPC #
088381846677
Country of Origin
Multiple

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 9/16 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Tool Length
17 1/2 in
Cutting Depth @ 45 Degrees
1-3/4"
Cutting Depth @ 90 Degrees
2-9/16"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
17 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 9/16 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in

Details

Item
Circular Saw Kit
Voltage
36 V DC
Includes
Charger, Saw Blade, Tool Bag
Features
Brushless Motor, Electric Brake, Built-In Dust Blower
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
12.4 lb
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Bevel Adjustment
0 Degrees to 50 Degrees
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Pack Replacement
38XU33
No Load RPM
5100
Shoe Material
Aluminum
Arbor Hole
5/8"
Battery Included
(4) 38XU33
Battery Capacity
5 Ah
Series
18V X2 LXT(R)
Arbor Shape
Round
Drive Type
Direct Drive
Wireless Tool Tracking
No
Number of Batteries Included
2
Charger Included
Yes
Max. Blade Speed
5,100 RPM
Variable Speed
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Series
LXT(R)
Brushless Motor
Yes
Speed Control
Single
Blade Speed - Maximum
5,100 RPM
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
For Workpiece Material
General Purpose
Motor Type
Brushless
Bevel Angle - Minimum
0 Degrees
Bevel Angle - Maximum
50 Degrees

Description

Circular Saw Kit, Power Source Cordless, Series 18V X2 LXT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,100 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 1 3/4 in, Variable Speed No, Tool Length 17 1/2 in, Tool Weight 12.4 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.