Lumapro
LUMAPRO 25W, T10 Incandescent Light Bulb
Mfr # 4RZX4
Zoro # G2614385
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type Medium Screw (E26)
- Watts 25.2 W
- Lumens 244 lm
- Light Appearance 2700 to 2999K, Soft White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 15W, T6 Incandescent Light Bulb 15T6-130V
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb 6S6/BB/32V
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 3157-2PK
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb 15T7N/120V
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb 4RZY4
- LUMAPRO LUMAPRO 40W, T10 Incandescent Light Bulb 40T10/IF/120V
- LUMAPRO LUMAPRO 7.3W, T5 Miniature Incandescent Bulb 916-2PK
- LUMAPRO LUMAPRO 11.7W, T5 Miniature Incandescent Bulb 923-2PK
- LUMAPRO LUMAPRO 18.4W, S8 Miniature Incandescent Bulb 21U597
- ILC Replacement for Philips 40a15/cl/ll 120v replacement light bulb lamp, 2PK 40A15/CL/LL 120V PHILIPS
- ILC Replacement for Light Bulb / Lamp F20t12/pl/aq/eco replacement light bulb lamp F20T12/PL/AQ/ECO LIGHT BULB / LAMP
- Lumapro Incandescent Light Bulbs