WESTWARD 3/8 in Drive, 5/16" Triple Square SAE, Socket, 12 Points, Steel, Chrome, 5/16 in

  • Mfr # 53YT01

  • Zoro # G2615133


product price:  $3.45
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YT01
Zoro #
G2615133
UPC #
00194484304652
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
5/16"
Overall Length
1 in
Socket Sizes
5/16 in
Socket Depth
Standard
Socket Size
5/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard
Tether Capable
Tether Capable
Standards
ASME B107.110-2012
Output Type
Triple Square
Drive Type
Hand
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Bolt Clearance
5.4 mm
Locking
No
Tether Ready
Yes
Non-Sparking
No
Insulated
No
Socket Shape
12-Point
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 5/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.