This item is Discontinued.

Blackhawk By Proto 1/4" Drive, Hex SAE Socket, 6 Points GW-1605

1/4" Drive, Hex SAE Socket, 6 Points (Discontinued)

  • Mfr # GW-1605
  • Zoro # G2615435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GW-1605
Zoro #
G2615435
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
51/64 in
Socket Depth
Standard

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Finish
Full Polish
Output Type
Hex
Item
Socket
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Drive Type
Square
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.110-2012
Tether Style
Tether Capable

Description

Socket, Alloy Steel, Full Polish, Standard, Square, Drive Size 1/4 in, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.