WESTWARD 1/2 in Drive, 5/8" Triple Square SAE, Socket, 12 Points, Steel, Chrome, 5/8 in

  • Mfr # 53YU48

  • Zoro # G2615982


product price:  $3.99
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YU48
Zoro #
G2615982
UPC #
190735951279
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
5/8"
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Sizes
5/8 in
Socket Size
5/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Standard
Output Type
Triple Square
Drive Type
Hand
Material
Alloy Steel
Standards
ASME B107.110-2012
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Locking
No
Non-Sparking
No
Bolt Clearance
11.7 mm
Socket Shape
12-Point
Tether Ready
Yes
Insulated
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 11.7 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.