WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points, Steel, Chrome, 18 mm

  • Mfr # 53YU69

  • Zoro # G2616131


product price:  $4.15
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YU69
Zoro #
G2616131
UPC #
00194484305505
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
18mm
Overall Length
1 1/2 in
Socket Sizes
18mm
Socket Depth
Standard
Socket Size
18 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Standards
ASME B107.110-2012
Output Type
Triple Square
Drive Type
Hand
Tether Capable
Tether Capable
Socket Type
Standard
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Bolt Clearance
12.4 mm
Socket Shape
12-Point
Non-Sparking
No
Locking
No
Insulated
No
Tether Ready
Yes
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket, Socket Size 18 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.